Qk Chang Dsc BU Pad, 2D, TR
Mfr # 11-50259FM
Zoro # G1466455
product price: $10.19
/eaKey Features
Disc Diameter
2 in
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
25,000 RPM
Density
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-50259FM
Zoro #
G1466455
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
2 in
Back Mounting Size
1/4 in
Overall Diameter
2 in
Diameter
2"
Overall Width
2 in
Connector Size
1/4 in
Details
Item
Quick Change Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Max. RPM
25,000 RPM
Density
Hard
Vacuum Hole Design
No Hole
Color
Black
Body Material
Rubber
Max. Speed
25,000 rpm
Abrasive Mount Type
Quick Change
Connector Type
Straight Shaft
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Device Material
Rubber
Maximum Operating Speed
30,000 RPM
Abrasive Mounting Quick Change System
TR
Product Type
Disc Backup Pad
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.