Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25
Mfr # 11-319132
Zoro # G0572092
product price: $26.29
/pk 25, $1.05/eaKey Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Series
ZA/Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-319132
Zoro #
G0572092
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
ZA/Y
Abrasive Type
Closed Coated
Backing Material
Cloth
Backing Weight
Y
Color
Green
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series ZA/Y, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.