Qlok
- Mfr # 71-31662W
- Zoro # G123933725
product price:Â
$
2.39
/ea
Sold in multiples of 50 for
$119.50
Key Features
Resistance Properties
Load
Abrasive Material
Ceramic
Product Type
Quick Change Disc
Number of Vacuum Holes
Non-Vacuum
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-31662W
- Zoro #
- G123933725
- UPC #
- 198438118951
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 3 in
Details
- Item
- Qlok Disc
- Resistance Properties
- Load
- Abrasive Material
- Ceramic
- Product Type
- Quick Change Disc
- Number of Vacuum Holes
- Non-Vacuum
- Color
- Yellow
- Backing Weight
- Y
- Quick Change System
- TR
- Series
- Predator
- Grade
- Coarse
- Coating Coverage
- Open
- Maximum Operating Speed
- 40,000 RPM
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Wire Color
- Yellow
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 40,000 RPM, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.