Zoro Homepage

Qlok-R Ao/X Gp 2In 150

  • Mfr # 31657

  • Zoro # G3690517


product price: $0.61
/ea
Sold in multiples of 100 for $61.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Closed Coated
Backing Material
Poly/Cotton Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31657
Zoro #
G3690517
UPC #
-
Country of Origin
Multiple

Details

Item
Quick Lok Disc
Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Closed Coated
Backing Material
Poly/Cotton Cloth

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.