Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Disc, Ceramic

  • Mfr # 71-38105

  • Zoro # G912321108


product price: $0.96
/ea
Sold in multiples of 11 for $10.56

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-38105
Zoro #
G912321108
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Predator
Abrasive Type
Coated
Backing Material
Vulcanized Fiber
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Vulcanized Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 1 in, Quick Change System TS, Series Predator, Maximum Operating Speed 40,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.