Quick Change Disc, 3in, 50 Grit, TR, PK50
Mfr # 71-31664K
Zoro # G3911835
product price: $68.79
/pk 50, $1.38/eaKey Features
Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-31664K
Zoro #
G3911835
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Diameter
3 in
Details
Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
50
Series
Predator
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Yellow
Maximum Operating Speed
20,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.