Quick Change Disc, 4in, 120Grit, TS, PK25
Mfr # 71-31480K
Zoro # G4021866
product price: $34.79
/pk 25, $1.39/eaKey Features
Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-31480K
Zoro #
G4021866
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick Lok Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Predator
Abrasive Type
Closed Coated
Backing Material
Cloth
Backing Weight
Y
Color
Yellow
Maximum Operating Speed
10,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Attachment Type
Turn-On/Off
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TS, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.