Quick Change Disc, AlO, 4in, VF, TR
Mfr # 59383
Zoro # G2850233
product price: $3.15
/eaKey Features
Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Series
Z-Web
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59383
Zoro #
G2850233
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick Lok Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Z-Web
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Blue
Maximum Operating Speed
10,000 RPM
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Open
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series ZK, Maximum Operating Speed 10,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.