Zoro Homepage

Quick-Change Disc, Aluminum Oxide

  • Mfr # 59213

  • Zoro # G3694279


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59213
Zoro #
G3694279
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Blue
Maximum Operating Speed
40,000 RPM
Coating Coverage
Open

Description

Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Scrim Back, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TS, Maximum Operating Speed 40,000 RPM, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.