Zoro Homepage

Quick-Change Disc, Aluminum Oxide

  • Mfr # 59215

  • Zoro # G3694297


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59215
Zoro #
G3694297
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Fine
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Color
Green
Maximum Operating Speed
40,000 RPM
Coating Coverage
Open

Description

Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Scrim Back, Coating Coverage Open, Grade Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TS, Maximum Operating Speed 40,000 RPM, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.