Quick-Change Disc, Aluminum Oxide
Mfr # 592451
Zoro # G812321147
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Overall Diameter
4 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592451
Zoro #
G812321147
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Details
Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Maximum Operating Speed
12,000 RPM
Coating Coverage
Open
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Quick Change System TS, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.