Zoro Homepage

Quick-Change Disc, Aluminum Oxide

  • Mfr # 59250

  • Zoro # G412321110


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Overall Diameter
5 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59250
Zoro #
G412321110
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Maximum Operating Speed
11,000 RPM
Coating Coverage
Open

Description

Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Scrim Back, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 5 in, Quick Change System TS, Maximum Operating Speed 11,000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.