Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Disc, Ceramic

  • Mfr # 71-31417

  • Zoro # G812535445


product price: $0.79
/ea
Sold in multiples of 13 for $10.27

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-31417
Zoro #
G812535445
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Predator
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Yellow
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 1 in, Quick Change System TS, Series Predator, Maximum Operating Speed 40,000 RPM, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.