
Quick-Change Disc, Ceramic
Mfr # 71-31476
Zoro # G012535436
product price: $2.49
/eaSold in multiples of 500 for $1,245.00
Key Features
Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-31476
Zoro #
G012535436
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
50
Series
Predator
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Yellow
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 4 in, Quick Change System TS, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.