Quick-Change Disc, Ceramic
Mfr # 71-36405
Zoro # G412321103
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Medium
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-36405
Zoro #
G412321103
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Predator
Abrasive Type
Coated
Backing Material
Vulcanized Fiber
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Vulcanized Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.