Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Disc, Ceramic

  • Mfr # 71-38402

  • Zoro # G812471019


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-38402
Zoro #
G812471019
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Predator
Abrasive Type
Coated
Backing Material
Vulcanized Fiber
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Vulcanized Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TS, Series Predator, Maximum Operating Speed 10,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.