Quick-Change Disc, Ceramic
Mfr # 75-31414
Zoro # G512486009
product price: $1.29
/eaSold in multiples of 9 for $11.61
Key Features
Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Series
Ambush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-31414
Zoro #
G512486009
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Details
Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 1 in, Quick Change System TS, Series Ambush, Maximum Operating Speed 40,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.