Zoro Homepage

Quick-Change Disc, Ceramic

  • Mfr # 75-31418

  • Zoro # G812535438


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Overall Diameter
1 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Series
Ambush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-31418
Zoro #
G812535438
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
80
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 80, Overall Diameter 1 in, Quick Change System TS, Series Ambush, Maximum Operating Speed 40,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.