
Quick-Change Disc, Ceramic
Mfr # 75-31480
Zoro # G012535450
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Series
Ambush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-31480
Zoro #
G012535450
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick-Change Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
10,000 RPM
Coating Coverage
Closed
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TS, Series Ambush, Maximum Operating Speed 10,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.