Zoro Homepage

Quick Change Disc, Coated, 2" Dia., 40 Grit

  • Mfr # 31651-04

  • Zoro # G905574542


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grit
40
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31651-04
Zoro #
G905574542
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
40
Abrasive Type
Coated
Backing Material
CLOTH
Color
Red
Maximum Operating Speed
25,000 RPM
Disc Attachment System
QLOK

Description

Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material CLOTH, Grade Not Applicable, Grit 40, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.