Zoro Homepage

Quick-Change Sanding Disc, 2 in Dia, TR

  • Mfr # 75-31650

  • Zoro # G005347374


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
Ambush
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-31650
Zoro #
G005347374
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
36
Series
Ambush
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Pink
Maximum Operating Speed
25,000 RPM
Disc Attachment System
QLOK
Disc Attachment Type
Type 3
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Not Applicable, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Ambush, Maximum Operating Speed 25,000 RPM, Color Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.