
Quick-Change Sanding Disc, 2 in Dia, TR
Mfr # 75-31656
Zoro # G105347366
product price: $1.29
/eaSold in multiples of 100 for $129.00
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
Ambush
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-31656
Zoro #
G105347366
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
120
Series
Ambush
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
Pink
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
QLOK
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Not Applicable, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series Ambush, Maximum Operating Speed 25,000 RPM, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.