Zoro Homepage

Quick-Change Sanding Disc, Ceramic, 3" dia

  • Mfr # 59813

  • Zoro # G111297440


product price: $4.69
/ea
Sold in multiples of 50 for $234.50

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Extra Coarse
Series
Quick-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59813
Zoro #
G111297440
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Extra Coarse
Series
Quick-Lok
Abrasive Type
Non-Woven
Backing Material
Scrim
Backing Weight
ZW
Maximum Operating Speed
20,000 RPM
Resistance Properties
Heat
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Scrim, Backing Weight ZW, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series Quick-Lok, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.