Zoro Homepage

Quick-Change Sanding Disc, Ceramic, Pink

  • Mfr # 75-31453

  • Zoro # G711297437


product price: $0.98
/ea
Sold in multiples of 100 for $98.00

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Ceramic
Series
Ambush
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-31453
Zoro #
G711297437
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grit
100, 60
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Pink
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Resistance Properties
Heat

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 2 in, Quick Change System TS, Series Ambush, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.