Quick-Change Sanding Disc, Ceramic, Pink
Mfr # 75-31664
Zoro # G011297441
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
Ambush
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-31664
Zoro #
G011297441
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
3 in
Details
Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
50
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Pink
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed
Resistance Properties
Heat
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series Ambush, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.