Zoro Homepage

Quick-Change Sanding Disc, Ceramic, Pink

  • Mfr # 75-31668

  • Zoro # G911297442


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
Ambush
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-31668
Zoro #
G911297442
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
120
Series
Ambush
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Pink
Maximum Operating Speed
20,000 RPM
Resistance Properties
Heat
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series Ambush, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.