Shop ARC ABRASIVES
See all product information
Create Account
Quick Lock, Premium, 2
- Mfr # 31650
- Zoro # G812483401
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grit
36
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31650
- Zoro #
- G812483401
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick-Change Disc
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- Y
- Color
- Brown
- Maximum Operating Speed
- 30,000 RPM
- Coating Coverage
- Closed
- Disc Attachment Method
- Quick Change System
- Wire Color
- Brown
Dimensions
- Overall Diameter
- 2 in
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 2 in, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.