Shop ARC ABRASIVES
See all product information
Create Account
RFD
- Mfr # 37203W
- Zoro # G023933733
product price:Â
$
4.59
/ea
Sold in multiples of 25 for
$114.75
Key Features
Coating Coverage
Closed
Abrasive Type
Coated
Overall Diameter
4 1/2 in
Abrasive Material
Zirconia Alumina
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37203W
- Zoro #
- G023933733
- UPC #
- 198438042119
- Country of Origin
- Korea, Republic of
- Item
- Fiber Disc
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grit
- 36
- Maximum Operating Speed
- 11,000 RPM
- Connector Type
- Unthreaded Hole
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 36, Overall Diameter 4 1/2 in, Series Not Applicable, Coating Coverage Closed, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.