Shop ARC ABRASIVES
See all product information
Create Account
RFD
- Mfr # 71-047805W
- Zoro # G623933362
product price:Â
$
3.99
/ea
Sold in multiples of 25 for
$99.75
Key Features
Overall Diameter
4 1/2 in
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,500 RPM
Abrasive Type
Coated
Series
PREDATOR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-047805W
- Zoro #
- G623933362
- UPC #
- 198438102349
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 13,500 RPM
- Grit
- 60
- Abrasive Type
- Coated
- Series
- PREDATOR
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Overall Diameter 4 1/2 in, Series PREDATOR, Coating Coverage Closed, Maximum Operating Speed 13,500 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.