RFD BLITZ 5 X 5/8-11 60
Mfr # 80-055805
Zoro # G115627786
product price: $5.69
/eaSold in multiples of 25 for $142.25
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
BLITZ
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-055805
Zoro #
G115627786
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Connector Size
5/8"-11
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
BLITZ
Backing Material
Fiber
Features
Rigid Backing
Coating Coverage
Closed
Maximum Operating Speed
13,000 RPM
Connector Type
Threaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series BLITZ, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Features Rigid Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.