Sanding Belt, 1 1/2 in W, 72 in L, Coated, Aluminum Oxide, 180 Grit, Very Fine, Predator, Brown
- Mfr # 70266
- Zoro # G2711801
product price:Â
$
4.49
/ea
Sold in multiples of 10 for
$44.90
Key Features
Abrasive Type
Coated
Width
1 1/2 in
Length
72 in
Grit
180
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70266
- Zoro #
- G2711801
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1 1/2 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 180
- Grade
- Very Fine
- Abrasive Material
- Aluminum Oxide
- Series
- Predator
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cloth
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 180, Series Predator, Grade Very Fine, Backing Material Cloth, Backing Weight X, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.