Sanding Belt, 1-1/2" W, 24" L, Coarse
Mfr # 640150241
Zoro # G3114749
product price: $18.19
/eaSold in multiples of 10 for $181.90
Key Features
Width
1-1/2"
Length
24"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640150241
Zoro #
G3114749
UPC #
-
Country of Origin
Italy
Dimensions
Width
1-1/2"
Length
24"
Details
Item
Sanding Belt
Grade
Coarse
Description
Zk Belt Ls 1-1/2 X 24 A Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.