Sanding Belt, 1-1/2" W, 30" L, Coarse
Mfr # 640150301
Zoro # G3114785
product price: $23.39
/eaSold in multiples of 10 for $233.90
Key Features
Width
1-1/2"
Length
30"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640150301
Zoro #
G3114785
UPC #
-
Country of Origin
Italy
Dimensions
Width
1-1/2"
Length
30"
Details
Item
Sanding Belt
Grade
Coarse
Description
Zk Belt 1-1/2 X 30 A Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.