Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, 1-1/2" W, 30" L, Coated, Aluminum Oxide, 36 Grit
- Mfr # 702430002
- Zoro # G3641885
product price:Â
$
4.29
/ea
Sold in multiples of 10 for
$42.90
Key Features
Width
1-1/2"
Length
30 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702430002
- Zoro #
- G3641885
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Backing Material
- Cotton/Poly
- Backing Weight
- AO/X
- Coating Coverage
- Closed
- Resistance Properties
- Stretch, Water
- Flexibility Type
- Regular
Dimensions
- Width
- 1-1/2"
- Length
- 30 in
- Overall Width
- 1 1/2 in
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Not Applicable, Grade Not Applicable, Overall Length 30 in, Overall Width 1 1/2 in, Resistance Properties Stretch, Water, Backing Material Cotton/Poly, Flexibility Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.