Sanding Belt, 1-1/2" W, 30" L, Very Fine
Mfr # 640150303
Zoro # G3114800
product price: $18.99
/eaSold in multiples of 10 for $189.90
Key Features
Width
1-1/2"
Length
30"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640150303
Zoro #
G3114800
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2"
Length
30"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt 1-1/2 X 30 A Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.