Zoro Homepage

Sanding Belt, 1-1/2" W, 32" L, Medium

  • Mfr # 630150322

  • Zoro # G3114365


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Width
1-1/2"
Length
32"
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630150322
Zoro #
G3114365
UPC #
-
Country of Origin
Italy

Dimensions

Width
1-1/2"
Length
32"

Details

Item
Sanding Belt
Grade
Medium

Description

Zk Belt 1-1/2 X 32 A Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.