Sanding Belt, 1 1/8 in W, 21 in L, Coated, Aluminum Oxide, 150 Grit, Fine, AO/X GP, Brown
Mfr # 11-7020809
Zoro # G3255086
product price:Â $16.15
/pk 10, $1.61/eaKey Features
Abrasive Type
Coated
Width
1 1/8 in
Length
21 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-7020809
Zoro #
G3255086
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1 1/8 in
Length
21 in
Overall Width
1 1/8 in
Overall Length
21 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
150
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cloth
Backing Weight
X
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series AO/X GP, Grade Fine, Overall Length 21 in, Overall Width 1 1/8 in, Backing Material Cloth, Backing Weight X, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.