Sanding Belt, 1-3/16" W, 21-1/4" L, Aluminum Oxide, AO/X GP

  • Mfr # 70220Z15

  • Zoro # G3641289


product price:  $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Width
1-3/16"
Length
21-1/4"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70220Z15
Zoro #
G3641289
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-3/16"
Length
21-1/4"

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Series
AO/X GP

Description

Belt Ao/X Gp 1-3/16 X 21-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.