Sanding Belt, 1 in W, 11 in L, Coated, Ceramic, 120 Grit, Fine, Predator, Red
Mfr # 650101108
Zoro # G2711941
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
Key Features
Abrasive Type
Coated
Width
1 in
Length
11 in
Grade
Fine
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650101108
Zoro #
G2711941
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1 in
Length
11 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
Predator
Color
Red
Backing Material
Cloth
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series Predator, Grade Fine, Backing Material Cloth, Backing Weight Y, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.