Sanding Belt, 1 in W, 30 1/4 in L, Coated, Ceramic, 40 Grit, Coarse, Yellow

  • Mfr # 71-010030203

  • Zoro # G303561090


product price:  $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Width
1 in
Length
30 1/4 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-010030203
Zoro #
G303561090
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
30 1/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Coarse
Color
Yellow
Backing Weight
Y
Backing Material
Cloth

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Grade Coarse, Backing Material Cloth, Backing Weight Y, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.