Sanding Belt, 1" W, 11" L, Coarse
Mfr # 63010111
Zoro # G3632277
product price: $9.99
/eaSold in multiples of 20 for $199.80
Key Features
Width
1"
Length
11"
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63010111
Zoro #
G3632277
UPC #
-
Country of Origin
Italy
Dimensions
Width
1"
Length
11"
Details
Item
Sanding Belt
Grade
Coarse
Description
Zk Belt 1 X 11 Crs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.