Sanding Belt, 1" W, 148" L, Medium
Mfr # 64011482
Zoro # G0725448
product price: $35.69
/eaSold in multiples of 5 for $178.45
Key Features
Width
1"
Length
148"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64011482
Zoro #
G0725448
UPC #
-
Country of Origin
Italy
Dimensions
Width
1"
Length
148"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt 1 X 148 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.