Zoro Homepage

Sanding Belt, 1" W, 18" L, Fine

  • Mfr # 63010185

  • Zoro # G3632426


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Width
1"
Length
18"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63010185
Zoro #
G3632426
UPC #
-
Country of Origin
Italy

Dimensions

Width
1"
Length
18"

Details

Item
Sanding Belt
Grade
Fine

Description

Zk Belt Ls 1 X 18 Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.