Sanding Belt, 1" W, 20" L, Medium
Mfr # 63010202
Zoro # G3632450
product price: $12.99
/eaSold in multiples of 10 for $129.90
Key Features
Width
1"
Length
20"
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63010202
Zoro #
G3632450
UPC #
-
Country of Origin
Italy
Dimensions
Width
1"
Length
20"
Details
Item
Sanding Belt
Grade
Medium
Description
Zk Belt 1 X 20 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.