Zoro Homepage

Sanding Belt, 1" W, 32" L, Coarse

  • Mfr # 63010321

  • Zoro # G3632575


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Width
1"
Length
32"
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63010321
Zoro #
G3632575
UPC #
-
Country of Origin
Italy

Dimensions

Width
1"
Length
32"

Details

Item
Sanding Belt
Grade
Coarse

Description

Zk Belt 1 X 32 A Crs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.