Sanding Belt, 1/2 in W, 12 in L, Coated, Zirconia Alumina, 80 Grit, Medium, Predator, Blue

  • Mfr # 71405-3

  • Zoro # G2711880


product price:  $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grit
80
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71405-3
Zoro #
G2711880
UPC #
-
Country of Origin
Italy

Dimensions

Width
1/2 in
Length
12 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 80, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight X, Color Blue

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.