Sanding Belt, 1/2 in W, 13 in L, Coated, Ceramic, 40 Grit, Coarse, Yellow
Mfr # 71-005013003
Zoro # G2826586
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
13 in
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-005013003
Zoro #
G2826586
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2 in
Length
13 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Coarse
Abrasive Material
Ceramic
Color
Yellow
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Grade Coarse, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.