Sanding Belt, 1/2 in W, 24 in L, Coated, Ceramic, 36 Grit, Extra Coarse, Predator, Yellow
Mfr # 71-005024002
Zoro # G2826507
product price:Â $2.39
/ea
Sold in multiples of 50 for $119.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-005024002
Zoro #
G2826507
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2 in
Length
24 in
Overall Length
24 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Material
Polyester
Backing Weight
Y
Resistance Properties
Stretch
Coating Coverage
Closed
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Extra Coarse, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.