Sanding Belt, 1/2 in W, 24 in L, Coated, Ceramic, 80 Grit, Medium, Predator, Yellow
Mfr # 71-005024006
Zoro # G2826461
product price: $2.89
/eaSold in multiples of 50 for $144.50
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-005024006
Zoro #
G2826461
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2 in
Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Cloth
Description
Sanding Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.