Sanding Belt, 1/2 in W, 24 in L, Coated, Zirconia Alumina, 80 Grit, Medium, Predator, Blue/Green

  • Mfr # 71410-2

  • Zoro # G2711847


product price:  $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grit
80
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71410-2
Zoro #
G2711847
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
Predator
Color
Blue/Green
Backing Weight
Y
Backing Material
Cloth

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 80, Series Predator, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Blue/Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products